Zoro Homepage

Torque Wrench Head, Open End, Size 3/4"

  • Mfr # OE 3/4

  • Zoro # G8096195


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
2 in
For Use With
Mfr. No. 810764
Max. Torque
1,000 in-lb
Number of Points
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 3/4
Zoro #
G8096195
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
2 in
Size
3/4 in

Details

Item
Interchangeable Torque Wrench Head
For Use With
Mfr. No. 810764
Max. Torque
1,000 in-lb
Number of Points
0
Head Type
Open End
Head Material
Alloy Steel
Offset
15 Degrees
Maximum Torque
1,000 in-lb
Nonsparking
No
Interchangeable Head Type
Open End
Finish
Black Oxide
Compatible Mfg. Model Number
Mfr. No. 810764
Reversing
No
Measurement Type
SAE
Insulated
No
Head Offset Angle
15 Degrees

Description

Interchangeable Torque Wrench Head, Drive Size 1 in, Size 3/4 in, Overall Length 2 in, Maximum Torque 1,000 in-lb, 15 Degrees , Open End, Black Oxide, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.