Zoro Homepage

Torque Wrench Head, Open End, Size 3/8"

  • Mfr # OE 3/8

  • Zoro # G8094707


product price: $63.69
/ea

Key Features

Drive Size
13/16 in
Overall Length
1 13/16 in
Number of Points
0
Max. Torque
200 in-lb
Offset
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 3/8
Zoro #
G8094707
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13/16 in
Overall Length
1 13/16 in
Size
3/8 in

Details

Item
Interchangeable Torque Wrench Head
Number of Points
0
Max. Torque
200 in-lb
Offset
15 Degrees
Head Material
Alloy Steel
Head Type
Open End
For Use With
Mfr. No. 810763, 810766
Compatible Mfg. Model Number
Mfr. No. 810763, 810766
Head Offset Angle
15 Degrees
Insulated
No
Finish
Black Oxide
Interchangeable Head Type
Open End
Nonsparking
No
Measurement Type
SAE
Reversing
No
Maximum Torque
200 in-lb

Description

If you're looking for a way to easily adjust the torque of your impact wrench, the Sturtevant Richmont OE 3/8 Torque Wrench Head is what you need. It's a convenient option that will help you get the job done faster and more efficiently. This torque wrench head has an overall length of 1 13/16 in.. It comes with a drive size of 13/16 in., compatible with all standard sockets. The open end head is made from alloy steel and measures 3/8 in.. With 200 in-lb max torque, this interchangeable torque wrench head offers excellent performance. This product features an offset angle of 15 degrees and comes with a full polish finish. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Sturtevant Richmont OE 3/8 Torque Wrench Head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.