Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, Open End, Size 9/16"

  • Mfr # OE 9/16

  • Zoro # G8094759


product price: $71.89
/ea

Key Features

Drive Size
13/16 in
Overall Length
1 15/16 in
Number of Points
0
Size
9/16 in
Max. Torque
400 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 9/16
Zoro #
G8094759
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13/16 in
Overall Length
1 15/16 in
Size
9/16 in

Details

Item
Interchangeable Torque Wrench Head
Number of Points
0
Max. Torque
400 in-lb
Head Type
Open End
For Use With
Mfr. No. 810763, 810766
Offset
15 Degrees
Head Material
Alloy Steel
Head Offset Angle
15 Degrees
Interchangeable Head Type
Open End
Compatible Mfg. Model Number
Mfr. No. 810763, 810766
Reversing
No
Finish
Black Oxide
Nonsparking
No
Insulated
No
Measurement Type
SAE
Maximum Torque
400 in-lb

Description

Interchangeable Torque Wrench Head, Drive Size 13/16 in, Size 9/16 in, Overall Length 1 15/16 in, Maximum Torque 400 in-lb, 15 Degrees , Open End, Black Oxide, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.