1-1/2 in. MIP each X 1-1/2 in. D FIP Black Malleable Iron 45 degree Street Elbow

  • Mfr # 501534
  • Zoro # G016385815
product price: 
$
16.35
/ea
Sold in multiples of 2 for $32.70

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
501534
Zoro #
G016385815
UPC #
19442184339
Country of Origin
Viet Nam
Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1-1/2 *End 1 Type: MIP *End 2 Diameter: 1-1/2 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: 45 degree Street Elbow *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & reviews