Shop STZ INDUSTRIES
Create Account
1-1/2 in. MIP each X 1-1/2 in. D MIP Black Steel 10 in. L Nipple
- Mfr # 302U112X10
- Zoro # G216385677
product price:Â
$
14.89
/ea
Sold in multiples of 2 for
$29.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302U112X10
- Zoro #
- G216385677
- UPC #
- 19442150808
- Country of Origin
- China
- Item
- Nipple
Description
Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1-1/2 *End 1 Type: MIP *End 2 Diameter: 1-1/2 *End 2 Type: MIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 231 *Maximum Temperature: 400 *Packaging Type: Bagged *Product Type: Nipple *Sub Brand: *Finish: Black *Length: 10
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.