1-1/4 in. FIP each X 1-1/4 in. D FIP Black Steel Coupling

  • Mfr # 316UMCO-114
  • Zoro # G716385580
product price: 
$
6.59
/ea
Sold in multiples of 2 for $13.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
316UMCO-114
Zoro #
G716385580
UPC #
19442058166
Country of Origin
China
Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1-1/4 *End 1 Type: FIP *End 2 Diameter: 1-1/4 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Coupling *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & reviews