1 in. MIP each X 1 in. D MIP in. Galvanized Steel 6 in. L Nipple

  • Mfr # 301UP1X6
  • Zoro # G405285146
product price: 
$
4.69
/ea
Sold in multiples of 5 for $23.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
301UP1X6
Zoro #
G405285146
UPC #
19442152840
Country of Origin
China

Description

STZ nipples are the way to go when selecting water pipe for your residence. Our durable, schedule 40 galvanized steel is hydrostatically tested. Nipples, fittings and pipe are available in an array of sizes to fit residential and light commercial water applications.


  • • For use with potable drinking water
  • • Rated at maximum 226 psi at 400°F
  • • Hydrostatically tested
  • • Galvanizing on nipples done by hot dip process, according to ASTM A153
  • • Galvanized nipples are certified to NSF 61 and the lead free law
  • • Durable steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews