1/2 in. MIP each X 1/2 in. D MIP Black Steel 1-1/2 in. L Nipple

  • Mfr # 300UP12X112
  • Zoro # G816385831
product price: 
$
1.59
/ea
Sold in multiples of 10 for $15.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300UP12X112
Zoro #
G816385831
UPC #
19442151874
Country of Origin
Viet Nam

Details

Item
Nipple

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 1/2 *End 1 Type: MIP *End 2 Diameter: 1/2 *End 2 Type: MIP *End 3 Diameter: *End 3 Type: *Material: Steel *Maximum Pressure: 214 *Maximum Temperature: 400 *Packaging Type: Bagged *Product Type: Nipple *Sub Brand: *Finish: Black *Length: 1-1/2

Restrictions

Ratings & reviews