
2 in. D Swivel Polyurethane Caster 75 lb, 2PK
Mfr # 366 CASTER-2
Zoro # G516385810
product price: $22.99
/pk 2, $11.50/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
366 CASTER-2
Zoro #
G516385810
UPC #
19442559212
Country of Origin
China
Details
Item
Utility Caster
Description
Adjustable Length: *Brakes Included: Yes *Brand Name: STZ Industries *Color: Black *Load Capacity: 75 *Load Type: Heavy Weight *Number in Package: 2 *Packaging Type: Bagged *Plate Height: *Plate Width: *Product Type: Caster *Stem Length: *Stem Width: *Sub Brand: *Swivel: Yes *Wheel Diameter: 2 *Wheel Material: Polyurethane *Wheel Width:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.