3/8 in. FIP each X 3/8 in. D FIP 3/8 in. D FIP Black Malleable Iron Tee

  • Mfr # 310T-38
  • Zoro # G816385770
product price: 
$
3.59
/ea
Sold in multiples of 5 for $17.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
310T-38
Zoro #
G816385770
UPC #
19442147686
Country of Origin
Viet Nam
Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 3/8 *End 1 Type: FIP *End 2 Diameter: 3/8 *End 2 Type: FIP *End 3 Diameter: 3/8 *End 3 Type: FIP *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: Tee *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & reviews