3/8 in. MIP each X 3/8 in. D FIP Black Malleable Iron 45 degree Street Elbow

  • Mfr # 501541
  • Zoro # G216385998
product price: 
$
6.55
/ea
Sold in multiples of 5 for $32.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
501541
Zoro #
G216385998
UPC #
19442158675
Country of Origin
Viet Nam
Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 3/8 *End 1 Type: MIP *End 2 Diameter: 3/8 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: 45 degree Street Elbow *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & reviews