3/8 in. MIP each X 3/8 in. D FIP Black Malleable Iron 90 Degree Street Elbow

  • Mfr # 310SE90-38
  • Zoro # G816386012
product price: 
$
4.69
/ea
Sold in multiples of 5 for $23.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
310SE90-38
Zoro #
G816386012
UPC #
19442147594
Country of Origin
Viet Nam
Item
Black Iron Fitting

Description

Average Lead Content: Lead-Free *Brand Name: STZ Industries *End 1 Diameter: 3/8 *End 1 Type: MIP *End 2 Diameter: 3/8 *End 2 Type: FIP *End 3 Diameter: *End 3 Type: *Material: Malleable Iron *Maximum Pressure: 300 *Maximum Temperature: 150 *Packaging Type: Bagged *Product Type: 90 Degree Street Elbow *Sub Brand: *Finish: Black *Length:

Restrictions

Ratings & reviews