Zoro Homepage

Angle Iron, 6 in. D, 8 in. H, Ground

  • Mfr # URA-060608-G

  • Zoro # G2434470


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Individual or Pair
Individual
Width
6"
Depth
6"
Height
8"
Plate Thickness
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
URA-060608-G
Zoro #
G2434470
UPC #
662619004796
Country of Origin
United States

Dimensions

Width
6"
Depth
6"
Height
8"
Plate Thickness
1"
Overall Width
6 in
Overall Length
6 in
Overall Height
8 in
Thickness
1 in

Details

Item
Angle Plate
Individual or Pair
Individual
Finish
Ground
Number of Slots
0
Number of Webs
1
Application
Clamping Work in Multiple Positions, Squaring Operations
Construction
Cast Iron
Parallelism
0.00025 in
Flatness
0.0005 in
Material
Cast Iron
Plate Design
Universal

Description

Item Universal Right Angle Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.