Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Plate, 3 in. D, 4 in. H, Ground

  • Mfr # AP-334-S0

  • Zoro # G2436500


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Individual or Pair
Individual
Width
3"
Depth
3"
Height
4"
Plate Thickness
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-334-S0
Zoro #
G2436500
UPC #
662619000248
Country of Origin
United States

Dimensions

Width
3"
Depth
3"
Height
4"
Plate Thickness
1"
Overall Width
3 in
Overall Height
4 in
Overall Length
3 in
Thickness
1 in

Details

Item
Angle Plate
Individual or Pair
Individual
Finish
Ground
Number of Slots
0
Parallelism
0.0002 in
Construction
Steel
Clamping Holes
Yes
Plate Design
Open Ended
Hole Style
(13) 1/4"-20, (4) 5/16" x 7/16"
Material
Hardened Steel
Flatness
0.0002 in

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.