Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Plate, 3 in. D, 4 in. H, Ground, PR

  • Mfr # AP-334-M-S0

  • Zoro # G2436519


product price: $899.99
/pr
Free Shipping & Returns

Key Features

Individual or Pair
Pair
Width
3"
Depth
3"
Height
4"
Plate Thickness
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-334-M-S0
Zoro #
G2436519
UPC #
662619000231
Country of Origin
United States

Dimensions

Width
3"
Depth
3"
Height
4"
Plate Thickness
1"
Overall Height
4 in
Overall Length
3 in
Overall Width
3 in
Thickness
1 in

Details

Item
Sine Bar
Individual or Pair
Pair
Finish
Ground
Number of Slots
0
Clamping Holes
Yes
Construction
Steel
Parallelism
0.0002 in
Material
Hardened Steel
Hole Style
(13) 1/4"-20, (4) 5/16" x 7/16"

Description

Item Sine Bar, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.