Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Plate, 4 in. D, 6 in. H, Ground

  • Mfr # AP-664-S1

  • Zoro # G2436415


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Individual or Pair
Individual
Width
6"
Depth
4"
Height
6"
Plate Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-664-S1
Zoro #
G2436415
UPC #
662619000361
Country of Origin
United States

Dimensions

Width
6"
Depth
4"
Height
6"
Plate Thickness
1-1/4"
Overall Width
6 in
Overall Length
6 in
Overall Height
6 in
Thickness
1 1/4 in

Details

Item
Angle Plate
Individual or Pair
Individual
Finish
Ground
Number of Slots
0
Construction
Steel
Clamping Holes
Yes
Parallelism
0.0002 in
Flatness
0.0002 in
Hole Style
(31) 1/4"-20, (6) 5/16" x 7/16"
Plate Design
Open Ended
Material
Hardened Steel

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.