Zoro Homepage

Angle Plate, 6 in. D, 8 in. H, Machined

  • Mfr # SAO-100806

  • Zoro # G2434735


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Individual or Pair
Individual
Width
10"
Depth
6"
Height
8"
Plate Thickness
1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAO-100806
Zoro #
G2434735
UPC #
662619003447
Country of Origin
United States

Dimensions

Width
10"
Depth
6"
Height
8"
Plate Thickness
1-1/16"
Slot Width
11/16"
Overall Height
8 in
Overall Length
10 in
Overall Width
6 in
Thickness
1 1/16 in

Details

Item
Angle Plate
Individual or Pair
Individual
Finish
Machined
Number of Slots
13
Features
Multiple Clamping Slots
Clamping Holes
Yes
Parallelism
0.002 in
Construction
Cast Iron
Plate Design
Open Ended
Flatness
0.002 in
Material
Cast Iron
Hole Style
(13) 11/16 in

Description

Item Angle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.