Zoro Homepage

Angle Plate, 8 in. D, 9 in. H, Machined

  • Mfr # SAO-120908

  • Zoro # G2434726


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Individual or Pair
Individual
Width
12"
Depth
8"
Height
9"
Plate Thickness
1-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAO-120908
Zoro #
G2434726
UPC #
662619003454
Country of Origin
United States

Dimensions

Width
12"
Depth
8"
Height
9"
Plate Thickness
1-3/16"
Slot Width
11/16"
Overall Width
8 in
Overall Length
12 in
Overall Height
9 in
Thickness
1 3/16 in

Details

Item
Angle Plate
Individual or Pair
Individual
Finish
Machined
Number of Slots
13
Features
Multiple Clamping Slots
Parallelism
0.002 in
Construction
Cast Iron
Clamping Holes
Yes
Flatness
0.002 in
Material
Cast Iron
Hole Style
(13) 11/16 in
Plate Design
Open Ended

Description

The SUBURBAN SAO-120908 Angle Plate is the perfect surface plate for your next project. It is an essential tool for many tasks, including machining and calibration. This cast iron angle plate has a width of 12 in., length of 8 in. and height of 9 in. It has multiple clamping slots that allow you to secure it to different surfaces with ease. The overall height of this angle plate is 9 in., with a parallelism of 0.0002 in.. The SUBURBAN SAO-120908 Angle Plate is the ideal tool for precision machining work or calibration procedures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.