Zoro Homepage

#0-80 Socket Head Cap Screw, Plain Steel, 5/8 in Length

  • Mfr # A0440020040

  • Zoro # G803460909


product price: $0.71
/ea
Sold in multiples of 100 for $71.00

Key Features

Hex Drive
Thread Size
#0-80
Material
Steel
Finish
Plain
Tensile Strength
170,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0440020040
Zoro #
G803460909
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#0-80
Screw Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products