Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suburban Bolt And Supply #0-80x1/8" SOCKET SET SCREWS CUP POINT FINE ALLOY THERMAL BLACK OXIDE A0510020008

#0-80x1/8" SOCKET SET SCREWS CUP POINT FINE ALLOY THERMAL BLACK OXIDE (Discontinued)

  • Mfr # A0510020008
  • Zoro # G603463926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0510020008
Zoro #
G603463926
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#0-80
Overall Length
1/8 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Fine Alloy
Finish
Black Oxide
Item
Set Screw
Point Type
Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.