Zoro Homepage

1-1/4-12 X 1-1/4 SOCKET SET

  • Mfr # A0521160116

  • Zoro # G303484641


product price: $44.89
/ea

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
1-1/4"-12
Overall Length
1-1/4 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0521160116
Zoro #
G303484641
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-12
Overall Length
1-1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Steel
Finish
Plain
Item
Set Screw
Point type
Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.