1"-8 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length

  • Mfr # A0441000332Z

  • Zoro # G603486864


product price:  $16.79
/ea
Sold in multiples of 5 for $83.95

Key Features

Hex Drive
Thread Size
1"-8
Material
Steel
Finish
Zinc Plated
Tensile Strength
170,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0441000332Z
Zoro #
G603486864
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Screw Length
3-1/2 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.