
#10-24 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length
Mfr # A0440120056Z
Zoro # G903463596
product price:Â $0.32
/ea
Sold in multiples of 100 for $32.00
Key Features
Hex Drive
Thread Size
#10-24
Screw Length
7/8 in
Material
Steel
Finish
Zinc Plated
Tensile Strength
170,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0440120056Z
Zoro #
G903463596
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Screw Length
7/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.