This item is Discontinued.

Suburban Bolt And Supply #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Nylon A8320120132P

#10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Nylon (Discontinued)

  • Mfr # A8320120132P
  • Zoro # G003491024
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8320120132P
Zoro #
G003491024
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Nylon
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Dimensional Standards
DIN 7985A
Thread Style
Fully Threaded
Thread Direction
Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.