
#10-32 Socket Head Cap Screw, Flat Head, Plain Steel, 2-1/4 in Length
Mfr # A0480120216
Zoro # G803463870
product price: $0.75
/eaSold in multiples of 100 for $75.00
Key Features
Flat Head
Hex Drive
Thread Size
#10-32
Screw Length
2-1/4 in
Material
Steel
Finish
Plain
Tensile Strength
130,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0480120216
Zoro #
G803463870
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Screw Length
2-1/4 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
130,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.