This item is Discontinued.

Suburban Bolt And Supply #10-32 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel A0310120116RZ

This item is Discontinued.

Suburban Bolt And Supply

#10-32 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel (Discontinued)

Mfr # A0310120116RZ
Zoro # G403483346
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0310120116RZ
Zoro #
G403483346
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.