This item is Discontinued.

Suburban Bolt And Supply #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length A8450120040

This item is Discontinued.

Suburban Bolt And Supply

#10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length (Discontinued)

Mfr # A8450120040
Zoro # G403488945
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8450120040
Zoro #
G403488945
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Screw Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.