Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10 x 1/2 in Phillips Pan Machine Screw, Plain

  • Mfr # A2100120032P

  • Zoro # G203485601


product price: $0.34
/ea
Sold in multiples of 100 for $34.00

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10
Fastener Length
1/2 in
Finish
Plain
Tensile Strength
70,000 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2100120032P
Zoro #
G203485601
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Finish
Plain
Tensile Strength
70,000 PSI
Standards
ASME B18.6.4
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products