Shop All Set Screws
Suburban Bolt And Supply
1/2-20 X 2 SOCKET SET SCREW
Mfr # A0520320200
Zoro # G303459359
product price: $3.99
/ea
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Point Type Cup
- Material Fine Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520320200
- Zoro # G303459359
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-8.00TWK)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x50)
- MKT FASTENING Forway Double Lag Shield, 9/16" Dia, 1-1/2" L, Alloy Steel Plain, 100 PK (1105000)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #6 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53788)
- SUBURBAN BOLT AND SUPPLY M16 X 25 SOC SET FLAT PT (A4510160025F)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOC SET NYLON PELLET (A0510200100NP)
- SUBURBAN BOLT AND SUPPLY M5 X 8 SOCKET SET SCREW CONE POINT (A4510050008C)
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1/2 SOCKET SET SCREW (A0520320032)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW (A0520160020)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- Suburban Bolt And Supply Set Screws