Zoro Homepage

1/2 X 1 PULL DOWEL W/FLAT

  • Mfr # A0550320100PF

  • Zoro # G403499682


product price: $1.95
/ea
Sold in multiples of 20 for $39.00

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Pull with Flat
Nominal Diameter
1/2"
Fastener Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0550320100PF
Zoro #
G403499682
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/2"
Fastener Length
1"

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Pull with Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.