Shop SUBURBAN BOLT AND SUPPLY

Helical Insert, 1/4"-20 Thrd Sz, Stainless Steel

  • Mfr # A5010160500

  • Zoro # G003503413


product price:  $0.77
/ea
Sold in multiples of 50 for $38.50

Key Features

Overall Length
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Size
1/4"-20
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5010160500
Zoro #
G003503413
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
1/2 in
Thread Size
1/4"-20

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.