This item is Discontinued.

Suburban Bolt And Supply 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length A8440160232

This item is Discontinued.

Suburban Bolt And Supply

1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (Discontinued)

Mfr # A8440160232
Zoro # G903488766
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8440160232
Zoro #
G903488766
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Screw Length
2-1/2 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.