Zoro Homepage

1/4 X 1-1/2 PULL DOWEL

  • Mfr # A0550160132P

  • Zoro # G003499587


product price: $1.25
/ea
Sold in multiples of 20 for $25.00

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Pull
Basic Material
Steel
Nominal Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0550160132P
Zoro #
G003499587
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/4"
Fastener Length
1-1/2"

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Pull
Basic Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.