
1/4 X 2-1/2 CLEVIS PIN
Mfr # A0550160232CP
Zoro # G303499683
product price: $0.54
/eaSold in multiples of 50 for $27.00
Key Features
Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
1/4 in
Usable Length
2-1/4 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0550160232CP
Zoro #
G303499683
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
1/4 in
Usable Length
2-1/4 in
Shank Length
2-1/2 in
Pin Dia.
1/4"
Fastener Length
2-1/2"
Details
Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch
Basic Material
Steel
Material Grade
B63
Material
Steel
Fastener Finish
Plain
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.