
Clevis Pin, 1/4 in Dia, 1-3/4 in Usable Lg, Steel
Mfr # A0550160200CPZ
Zoro # G403499576
product price: $0.57
/ea
Sold in multiples of 50 for $28.50
Key Features
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0550160200CPZ
Zoro #
G403499576
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
1/4 in
Usable Length
1-3/4 in
Shank Length
3 in
Details
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.