Spring Pin, 1/8 in Outside Dia, 7/8 in L, Steel, 1 PK

  • Mfr # A0570080056Z

  • Zoro # G503502367


product price: $0.04
/ea
Sold in multiples of 200 for $8.00

Key Features

System of Measurement
Inch
Material
Steel
Outside Dia.
1/8"
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0570080056Z
Zoro #
G503502367
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
1/8 in
Shank Length
7/8 in
Outside Dia.
1/8"

Details

Item
Spring Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.