
Spring Pin, 3/16 in Outside Dia, 3 in L, Steel, 1 PK
Mfr # A0570120200Z
Zoro # G503502299
product price: $0.71
/ea
Sold in multiples of 50 for $35.50
Key Features
System of Measurement
Inch
Material
Steel
Outside Dia.
3/16"
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0570120200Z
Zoro #
G503502299
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
3/16 in
Shank Length
3 in
Outside Dia.
3/16"
Details
Item
Spring Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.