
3/32 X 1/4 DOWEL PIN
Mfr # A0550060016
Zoro # G603460581
product price: $0.28
/eaSold in multiples of 100 for $28.00
Key Features
Pin Item
Dowel Pin
Pin Type
Hardened Ground
Dowel Pin Type
Dowel Pin Through Hardened
System of Measurement
Inch
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0550060016
Zoro #
G603460581
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
3/32 in
Shank Length
1/4 in
Fastener Length
1/4"
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Hardened Ground
Dowel Pin Type
Dowel Pin Through Hardened
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
HRC 50-58
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.