Zoro Homepage

3/32 X 3/8 DOWEL PIN

  • Mfr # A0550060024

  • Zoro # G303499782


product price: $0.24
/ea
Sold in multiples of 100 for $24.00

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
3/32 in
Basic Material
Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0550060024
Zoro #
G303499782
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
3/32 in
Fastener Length
3/8"

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
HRC 50-58
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.