Zoro Homepage

3/4 X 2-1/2 DOWEL PIN

  • Mfr # A0550480232

  • Zoro # G603499611


product price: $7.39
/ea
Sold in multiples of 5 for $36.95

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Nominal Diameter
3/4 in
Shank Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0550480232
Zoro #
G603499611
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
3/4 in
Shank Length
2-1/2 in
Fastener Length
2-1/2"

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
HRC 50-58
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.