This item is Discontinued.

Suburban Bolt And Supply 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1 1/2 in L A7010240132

3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1 1/2 in L (Discontinued)

  • Mfr # A7010240132
  • Zoro # G803490142
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7010240132
Zoro #
G803490142
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
1 1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material
Silicon Bronze
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.