Suburban Bolt And Supply
3/8"-16 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel
Mfr # A0300240100FZ
Zoro # G503481693
Sold in multiples of 50 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M3-0.50 x 5 mm Slotted Pan Machine Screw, Plain Brass A9300030005P
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Hex Hex Machine Screw, Plain Steel A0160120032HW
- SUBURBAN BOLT AND SUPPLY #6-32 x 3/8 in Slotted Pan Machine Screw, Plain Brass A3300080024P
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Steel A0180160200F
- SUBURBAN BOLT AND SUPPLY M3.5-0.60 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel A4323.50020FZ
- SUBURBAN BOLT AND SUPPLY #10 x 1-1/4 in Hex Hex Machine Screw, Plain Stainless Steel A2090120116HT
- SUBURBAN BOLT AND SUPPLY #8-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel A2320100116P
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4 in Phillips Flat Machine Screw, Plain Steel A0180160400F
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-1/2 in Slotted Hex Machine Screw, Plain Steel A0160160132HW
- NEWPORT FASTENERS #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 12000 PK 298694-12000
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK 9121144
- Suburban Bolt And Supply Machine Screws