
3/8-16 X 1 SOCKET SET SCREW FLAT POINT
Mfr # A0510240100F
Zoro # G303463905
product price: $1.29
/eaSold in multiples of 100 for $129.00
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Coarse Alloy
Finish
Black Oxide
Point Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0510240100F
Zoro #
G303463905
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Overall Length
1 in
Details
System of Measurement
Inch
Drive Type
Torx
Material
Coarse Alloy
Finish
Black Oxide
Item
Set Screw
Point Type
Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.