Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
#4-40 Socket Head Cap Screw, Flat Head, Zinc Plated Steel, 1/2 in Length
- Mfr # A0470060032Z
- Zoro # G303464001
product price:Â
$
0.11
/ea
Sold in multiples of 100 for $11.00
Key Features
Flat Head
Hex Drive
Thread Size
#4-40
Screw Length
1/2 in
Material
Steel
Finish
Zinc Plated
Tensile Strength
130,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0470060032Z
- Zoro #
- G303464001
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Flat
- Drive Type
- Hex
- Tensile Strength
- 130,000 psi
- Standards
- ASME B18.3
- System of Measurement
- Inch
- Thread Style
- Fully Threaded