
#4-40 x 1/2 in Phillips Pan Machine Screw, Plain Nylon (Discontinued)
- Mfr # A8320060032P
- Zoro # G903490882
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A8320060032P
Zoro #
G903490882
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Nylon
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.