This item is Discontinued.

Suburban Bolt And Supply #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Nylon A8300060016F

This item is Discontinued.

Suburban Bolt And Supply

#4-40 x 1/4 in Slotted Flat Machine Screw, Plain Nylon (Discontinued)

Mfr # A8300060016F
Zoro # G703491041
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8300060016F
Zoro #
G703491041
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Nylon
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.