
#4-40 x 1/4 in Slotted Pan Machine Screw, Plain Nylon (Discontinued)
- Mfr # A8300060016P
- Zoro # G503491012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A8300060016P
Zoro #
G503491012
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Fastener Length
1/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Nylon
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.