
#4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon (Discontinued)
- Mfr # A8300060024R
- Zoro # G603490892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A8300060024R
Zoro #
G603490892
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Nylon
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.