Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-48 X 1/4 SOCKET SET

  • Mfr # A0520060016

  • Zoro # G303486591


product price: $0.09
/ea
Sold in multiples of 100 for $9.00

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
#4-48
Overall Length
1/4 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0520060016
Zoro #
G303486591
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-48
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Steel
Finish
Plain
Item
Set Screw
Point type
Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.