This item is Discontinued.

Suburban Bolt And Supply #4 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel A6100060032T

This item is Discontinued.

Suburban Bolt And Supply

#4 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel (Discontinued)

Mfr # A6100060032T
Zoro # G603489186
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6100060032T
Zoro #
G603489186
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Tensile Strength
70,000 PSI
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.